Zoro Homepage

187 PL EX FLAG REC. 22-16AWG PTBR

  • Mfr # 175193-1

  • Zoro # G201009496


product price: $0.08
/ea
Sold in multiples of 4000 for $320.00

Key Features

Wire Size
22 - 16 AWG
Overall Length
.625 in
Terminal Type
Receptacle
Terminal & Splice Style
Receptacle
Wire Insulation Diameter (Max)
.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175193-1
Zoro #
G201009496
UPC #
-
Country of Origin
China

Dimensions

Wire Size
22 - 16 AWG
Overall Length
.625 in
Wire Insulation Diameter (Max)
.17 in
Mating Tab Thickness
.032 in
Mating Tab Width
.187 in
Receptacle Stock Thickness
.011 in
Accepts Wire Insulation Diameter Range
.059 - .17 in

Details

Terminal Type
Receptacle
Terminal & Splice Style
Receptacle
Terminates To
Wire & Cable
Disconnect Type
Quick Disconnect
Fully Insulated
No
Voltage (Max)
250 V
Wire/Cable Type
Discrete Wire
Discrete Wire Type
Stranded
Operating Temperature Range
-40 105 °C
Contact Base Material
Brass
Plating Material
Pre-Tin
Terminal Orientation
Flag
Crimp Type
F-Crimp
Barrel Type
Open
Wire Insulation Support
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.