Zoro Homepage

1x6 QSFP Cage Assy Behind Bzl

  • Mfr # 2143329-1

  • Zoro # G001042389


product price: $55.85
/ea
Sold in multiples of 3 for $167.55

Key Features

Application
Signal
For Use With
QSFP MSA Compatible Transceiver; QSFP Cable Assembly
Material
Nickel Silver
Features
Heat Sink Compatible
Flammability Rating
UL 94 V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2143329-1
Zoro #
G001042389
UPC #
-
Country of Origin
China

Details

Item
Cage
Application
Signal
For Use With
QSFP MSA Compatible Transceiver; QSFP Cable Assembly
Material
Nickel Silver
Features
Heat Sink Compatible
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Number of Ports
6
Terminal Type
Through Hole - Press-Fit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.