Zoro Homepage

2 ROW BOX RECP 110 POS 100 C/L

  • Mfr # 530781-9

  • Zoro # G001043638


product price: $716.99
/ea
Sold in multiples of 4 for $2,867.96
Free Shipping & Returns

Key Features

Material
Diallyl Phthalate
Color
Blue
Contact Plating Thickness
50 µin
Contact Type
Socket
Number of Contacts
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530781-9
Zoro #
G001043638
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
50 µin

Details

Item
PCB Mount Receptacle
Material
Diallyl Phthalate
Color
Blue
Contact Type
Socket
Number of Contacts
110
Terminal Finish
Tin-Lead Plated
Terminal Type
Through Hole; Wrap-Type
Connection Material
Beryllium Copper
Number of Rows
2
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.