
20 DF PIN CONTACT DUPLEX/LP
Mfr # 4-745287-7
Zoro # G900952857
product price: $0.72
/eaSold in multiples of 250 for $180.00
Key Features
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Operating Temperature
221 Degrees F
Application
Signal, Printed Circuit Board
Contact Plating Material
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-745287-7
Zoro #
G900952857
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
Size 20
Pin Length
0.025 in
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Operating Temperature
221 Degrees F
Application
Signal, Printed Circuit Board
Contact Plating Material
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.