Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.0MM HDR 6POS VERTICAL

  • Mfr # 440054-6

  • Zoro # G600939448


product price: $0.23
/ea
Sold in multiples of 450 for $103.50

Key Features

Color
Natural
Min. Single Wire Size
30 AWG
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440054-6
Zoro #
G600939448
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Width
0.185 in
Height
6.05 mm
Length
0.551 in
Max. Single Wire Size
24 AWG
Max. Insulation Dia.
0.059 in
Minimum Single Wire Size
30 AWG
Maximum Single Wire Size
24 AWG

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
For Use With
440129-x
Material
Nylon
Connection Material
Brass
Max. Temp.
85°C
Hole Center to Center
2 mm
Features
Partially Shrouded
Wire Type
Discrete
Terminal Type
Through Hole
Contact Finish
Bright Tin Plated
Number of Rows
1
Number of Contacts
6
Contact Type
Pin
Current Rating
3 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Bright Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.