Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23E 4K7B 6.35X50FL B7 CAT

  • Mfr # 1624158-2

  • Zoro # G100982944


product price: $5.59
/ea
Sold in multiples of 600 for $3,354.00

Key Features

Tolerance
0.2
Termination Type
Eyelet
Dimensions
25.2 x 20.4 mm
Resistance
4.7K Ω
Power Rating
.2 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1624158-2
Zoro #
G100982944
UPC #
-
Country of Origin
United Kingdom

Dimensions

Dimensions
25.2 x 20.4 mm

Details

Tolerance
0.2
Termination Type
Eyelet
Resistance
4.7K Ω
Power Rating
.2 W
Voltage Rating
500 V
Sealed
No
Product Type
Variable Resistor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.