Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5 M.I.S REC ASSY 4P BLACK

  • Mfr # 177534-4

  • Zoro # G401048684


product price: $0.26
/ea
Sold in multiples of 750 for $195.00

Key Features

For Use With
Post Header Assembly
Maximum Voltage
250 VAC
For Maximum Wire Size
24 AWG
Housing Color
Black
Height
.406 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177534-4
Zoro #
G401048684
UPC #
-
Country of Origin
China

Dimensions

For Maximum Wire Size
24 AWG
Height
.406 in
Overall Length
.492 in
Insulation Diameter
.039 to .059 in

Details

Item
Connector
For Use With
Post Header Assembly
Maximum Voltage
250 VAC
Housing Color
Black
UL Flammability Rating
UL 94V-0
PCB Mount Alignment
Without
Mating Retention
Without
Termination Method to Wire & Cable
Insulation Displacement Crimp (IDC)
Contact Base Material
Phosphor Bronze
Centerline (Pitch)
.098 in
Contact Transmits (Typical)
Signal (Data)
Contact Retention
Without
Contact Type
Socket
Connector Style
Receptacle
Connector Type
Connector Assembly
Connector & Contact Terminates To
Wire & Cable
Mating Alignment Type
Polarization
Contact Mating Area Plating Material
Pre-Tin
Wire Contact Termination Area Plating Material
Pre-Tin
Number of Rows
1
Wire/Cable Type
Discrete Wire
Strain Relief
With
Mating Alignment
With
Number of Positions
4
Contact Current Rating (Max)
3.5 A
Housing Material
66 Nylon
Operating Temperature Range
-25 to 105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.