Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.250 PIDG FASTON RECEPT

  • Mfr # 170604-1

  • Zoro # G800945683


product price: $0.70
/ea
Sold in multiples of 150 for $105.00

Key Features

Insulation Color
Blue
Connection Type
F-Crimp
Wire Range
1.04 to 2.63 mm²
Insulation Type
Non-Insulated, Sleeve: Nylon
Overall Length
0.838 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170604-1
Zoro #
G800945683
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
0.838 in

Details

Insulation Color
Blue
Connection Type
F-Crimp
Wire Range
1.04 to 2.63 mm²
Insulation Type
Non-Insulated, Sleeve: Nylon
Max. Voltage
300V
Features
Wire Insulation Support
Terminal Type
Quick Disconnect Receptacle
Application
Wire & Cable
Insulation Dia
0.16 in
Contact Plating Material
Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.