
2P TERMI-BLOK HDR HIGH TEMP
Mfr # 1776134-2
Zoro # G100929857
product price: $0.50
/eaSold in multiples of 1200 for $600.00
Key Features
Voltage
300 VAC
Housing Material
Polyamide - GF
Closed End
With
Contact Mating Area Plating Material
Tin
Side Stackable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1776134-2
Zoro #
G100929857
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
.134 in
Details
Voltage
300 VAC
Housing Material
Polyamide - GF
Closed End
With
Contact Mating Area Plating Material
Tin
Side Stackable
No
Number of Positions
2
Current Rating (Max)
11A
Centerline (Pitch)
.138 in
Connector & Contact Terminates To
Printed Circuit Board
Block Type
None
Connector Style
Header
Header Type
Shrouded
Number of Rows
1
Screwless Terminal Block
No
Interlock
Without
Threaded Flange
Without
Screw Flange
Without
Contact Mount
Through Hole
Mounting Angle
Right Angle
Housing Color
Black
Contact Base Material
Brass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.