Zoro Homepage

3X 3P MOD2 STIFTLEI

  • Mfr # 829492-3

  • Zoro # G301040139


product price: $2.85
/ea
Sold in multiples of 60 for $171.00

Key Features

Max. Temp.
105°C
Color
Black, Green
Material
PCT
Number of Contacts
9
Current Rating
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829492-3
Zoro #
G301040139
UPC #
-
Country of Origin
Germany

Dimensions

Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Color
Black, Green
Material
PCT
Number of Contacts
9
Current Rating
5 A
Flammability Rating
UL 94 V-0
Number of Rows
3
Contact Type
Pin
Contact Finish
Gold Plated
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Type
Breakaway
Connection Material
Brass, Copper-Zinc

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.