Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50P MODU 2 PIN HDR.

  • Mfr # 5-826925-0

  • Zoro # G300939113


product price: $6.15
/ea
Sold in multiples of 35 for $215.25

Key Features

Type
Breakaway
Color
Green
Insulation Material
PBT
Current
5 A
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-826925-0
Zoro #
G300939113
UPC #
-
Country of Origin
Germany

Dimensions

Contact Plating Thickness
2 µm

Details

Item
PCB Mount Header
Type
Breakaway
Color
Green
Insulation Material
PBT
Current
5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Phosphor Bronze
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Material
PBT
Number of Contacts
100
Contact Finish
Tin Plated
Number of Rows
2
Contact Type
Pin
Current Rating
5 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.