
5P POTTED RAST 2.5 HEADER
Mfr # 2-2232962-5
Zoro # G501067981
product price: $0.70
/eaSold in multiples of 2000 for $1,400.00
Key Features
Wire Connector Style
Standard
Max. Voltage
250V AC
Max. Temp.
120°C
Application
Signal
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-2232962-5
Zoro #
G501067981
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
3.8 µm
Details
Item
PCB Mount Header
Wire Connector Style
Standard
Max. Voltage
250V AC
Max. Temp.
120°C
Application
Signal
Color
Natural
Material
Nylon
Features
With Board Standoff; Shrouded
Number of Rows
1
Current Rating
2 A
Terminal Finish
Tin Plated; Tin over Nickel
Contact Type
Tab
Hole Center to Center
2.5 mm
Contact Finish
Matte Tin over Nickel
Connector Terminates To
Printed Circuit Board
Connection Material
Brass
Terminal Type
Solder
Number of Contacts
5
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.