Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64E9=COLOR PB CAP WHITE ROUND

  • Mfr # 7-1437569-7

  • Zoro # G000967867


product price: $1.99
/ea
Sold in multiples of 50 for $99.50

Key Features

For Use With
Command Series Round Button Switches or Round Pilot Lights
Illuminated
No
Oil-Tight
Yes
Tactile
Yes
Process Sealed
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1437569-7
Zoro #
G000967867
UPC #
-
Country of Origin
United States

Details

For Use With
Command Series Round Button Switches or Round Pilot Lights
Illuminated
No
Oil-Tight
Yes
Tactile
Yes
Process Sealed
No
Style
Round
Accessory Type
Lens Sets
Lens Color
White
Attachment Method
Snap Acting
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.