Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7022X3C=110VDC 1.5-15SEC

  • Mfr # 5-1437490-2

  • Zoro # G601049191


product price: $1,046.99
/ea
Free Shipping & Returns

Key Features

Delay Function
Off Delay
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Electrical Connection
Screw Terminal
Timer Range
1.5 “ 15 seconds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1437490-2
Zoro #
G601049191
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
Off Delay
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Electrical Connection
Screw Terminal
Timer Range
1.5 “ 15 seconds
Input Voltage
110 VDC
Operating Functions
Off-Delay
Mounting - Relay
Mounting Bracket
Type of Output
Relay

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.