
8 POS 5.0 MM R/A PLUG TRM BLK
Mfr # 796640-8
Zoro # G500985026
product price: $6.19
/eaSold in multiples of 13 for $80.47
Key Features
Voltage
300 VAC
Current Rating (Max)
15 A
Connector Style
Plug
Contact Mating Area Plating Material
Tin
Interlock
Without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
796640-8
Zoro #
G500985026
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M3
Details
Voltage
300 VAC
Current Rating (Max)
15 A
Connector Style
Plug
Contact Mating Area Plating Material
Tin
Interlock
Without
Screw Flange
Without
Number of Positions
8
Centerline (Pitch)
.197 in
Screwless Terminal Block
No
Connector & Contact Terminates To
Wire & Cable
Wire Entry Angle
Side
Screw Material
Brass
Contact Base Material
Phosphor Bronze
Screw Plating Material
Nickel
Housing Color
Green
Mounting Angle
Right Angle
Side Stackable
Yes
Wire Range
30 to 12 AWG
Housing Material
Polyamide 6.6 GF
Number of Rows
1
Block Type
None
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.