Zoro Homepage

80 50SR VERT RCPT ASSY

  • Mfr # 749069-8

  • Zoro # G501064867


product price: $17.19
/ea
Sold in multiples of 7 for $120.33

Key Features

Max. Temp.
105°C
Application
Signal
Material
Thermoplastic
Color
Black
Finish
Nickel Over Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
749069-8
Zoro #
G501064867
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Thermoplastic
Color
Black
Finish
Nickel Over Copper
Number of Contacts
80
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Number of Rows
2
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Terminal Type
Through Hole - Solder
Current Rating
1 A
Hole Center to Center
1.27 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.