Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADF02SAT04=DIP SW FLUSH SMT-JL

  • Mfr # 1825059-3

  • Zoro # G800966312


product price: $0.81
/ea
Sold in multiples of 300 for $243.00

Key Features

Height
.138 in
Length
.278 in
Contact Mating Area Plating Material
Gold Flash
Sealed
Yes
Auto-Insertable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825059-3
Zoro #
G800966312
UPC #
-
Country of Origin
China

Dimensions

Height
.138 in
Length
.278 in
Contact Mating Area Plating Thickness
1.2µin

Details

Contact Mating Area Plating Material
Gold Flash
Sealed
Yes
Auto-Insertable
Yes
Contact Base Material
Copper Alloy
Voltage Rating
5 VDC
Seal Type
Tape
Configuration (Pole-Throw)
Single Pole - Single Throw
Product Type
Switch
Solder Tail Contact Plating
Nickel
Contact Current Rating
1A
Termination Style
Inside L
Housing Color
Black
Centerline
.1 in
Number of Switches
2
Mounting Type
Surface Mount
Number of Positions
2
Actuator Color
White
Actuator Style
Slide, Flush
Operating Temperature Range
-30 to 85°C
Housing Material
Polyphenylene Sulfide (PPS)
UL Flammability Rating
UL 94V-0
Switch Type
DIP

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.