
AE107SD1V30B04
Mfr # 4-1825142-6
Zoro # G101048687
product price: $5.35
/eaSold in multiples of 15 for $80.25
Key Features
Switch Type
Toggle
Contact Plating
Gold
Actuator Finish
Nickel
Toggle Length
12.7 mm [ .5 in ]
Configuration (Pole-Throw)
Single Pole - Double Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1825142-6
Zoro #
G101048687
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Toggle Length
12.7 mm [ .5 in ]
Details
Switch Type
Toggle
Contact Plating
Gold
Actuator Finish
Nickel
Configuration (Pole-Throw)
Single Pole - Double Throw
Operating Function
On Off (On)
Voltage Rating
20 V
Mounting Type
Through Hole
Dielectric Strength (VAC)
1000
Contact Resistance (mΩ)
10
UL Rating
Contact Only
Toggle Style
Baton Long
Product Type
Switch
Seal Type
Terminal Seal (Epoxy)
Insulation Resistance (MΩ)
1000
Bushing Style
Unthreaded
Process Sealed
Yes
UL Flammability Rating
UL 94V-0
Sealed
Yes
Contact Base Material
Copper
Termination Type
Vertical Support Bracket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.