Zoro Homepage

AGASTAT Contactors-Electromechanical DPST-NO-DM 30A 208/

  • Mfr # 1672124-3

  • Zoro # G416220617


product price: $38.59
/ea
Sold in multiples of 2 for $77.18

Key Features

Terminal Connection Type
Quick Connect & Screw
Coil Voltage
240V AC
Full Load Current - Inductive
30 A
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1672124-3
Zoro #
G416220617
UPC #
-
Country of Origin
Mexico

Details

Terminal Connection Type
Quick Connect & Screw
Coil Voltage
240V AC
Item
Definite Purpose Contactor
Full Load Current - Inductive
30 A
Number of Poles
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.