Zoro Homepage

AGASTAT Power/Signal Relay 2 Form C DPDT-CO 9VDC Coil 1

  • Mfr # 3-1617522-6

  • Zoro # G816220927


product price: $2,626.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
9V DC
Current Rating
2 A
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1617522-6
Zoro #
G816220927
UPC #
-
Country of Origin
United States

Details

Item
Power Relay
Coil Voltage
9V DC
Current Rating
2 A
Contact Form
DPDT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.