Zoro Homepage

AMP CT MT AMP-IN HDR-H YEL 12P

  • Mfr # 3-173983-2

  • Zoro # G400938214


product price: $1.15
/ea
Sold in multiples of 150 for $172.50

Key Features

Color
Yellow
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
2 A
Standards
UL 94V-0; CSA Certified; UL E28476
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-173983-2
Zoro #
G400938214
UPC #
-
Country of Origin
China

Dimensions

Height
4 mm
Length
26 mm
Max. Insulation Dia.
0.041 in
Contact Plating Thickness
1 µm

Details

Item
PCB Mount Header
Color
Yellow
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
2 A
Standards
UL 94V-0; CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Hole Center to Center
2 mm
Connection Material
Phosphor Bronze
Features
Partially Shrouded
Max. Temp.
105°C
Material
Glass-Filled PBT
Current Rating
2 A
Contact Finish
Pre-Tin Plated
Number of Rows
1
Contact Type
Pin
Number of Contacts
12
Connector Terminates To
Printed Circuit Board
Terminal Finish
Pre-Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.