Zoro Homepage

Assembly Rot Dim Rec 49.22Mm 5 Pos 150C

  • Mfr # 2213627-1

  • Zoro # G305789522


product price: $29.89
/ea
Sold in multiples of 20 for $597.80

Key Features

Type
Receptacle
Color
Black
Min. Single Wire Size
18 AWG
Insulation Material
Glass-Filled PBT
Max. Voltage
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213627-1
Zoro #
G305789522
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
18 AWG
Length
12 in
Max. Single Wire Size
14 AWG
Contact Plating Thickness
0.76 µm
Minimum Single Wire Size
18 AWG
Maximum Single Wire Size
14 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.