
ASSY EMI RCPT 24 POSN SCR LK
Mfr # 5553811-4
Zoro # G801068718
product price: $14.29
/eaSold in multiples of 10 for $142.90
Key Features
Max. Temp.
105°C
Application
Signal
Features
With Grounding Indents; Panel Mount Feature
Finish
Nickel Plated
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5553811-4
Zoro #
G801068718
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Features
With Grounding Indents; Panel Mount Feature
Finish
Nickel Plated
Material
Thermoplastic
Color
Black
Number of Contacts
24
Number of Rows
2
Contact Finish
Gold Plated
Hole Center to Center
2.16 mm
Connector Type
Receptacle
Connection Material
Copper Alloy
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.