Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASSY HDR VERT BOSSED DUAL ROW EP2.5

  • Mfr # 2-1969543-6

  • Zoro # G800938227


product price: $1.15
/ea
Sold in multiples of 150 for $172.50

Key Features

Type
Header
Color
White
Min. Single Wire Size
26 AWG
Insulation Material
Nylon
Max. Voltage
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1969543-6
Zoro #
G800938227
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
26 AWG
Width
0.4 in
Height
0.386 in
Length
35.39 mm
Max. Single Wire Size
20 AWG
Maximum Single Wire Size
20 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Connector
Type
Header
Color
White
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
7.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
For Use With
Receptacle Assembly
Connector Type
Header
Connection Material
Brass
Hole Center to Center
2.5 mm
Material
Nylon
Max. Temp.
105°C
Features
Shrouded
Contact Type
Pin
Current Rating
7.5 A
Number of Contacts
26
Number of Rows
2
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.