Zoro Homepage

ASSY PIN EUROCARD TYPE R/2 L-FREE 48 POS

  • Mfr # 5148472-4

  • Zoro # G800952933


product price: $7.59
/ea
Sold in multiples of 10 for $75.90

Key Features

Type
Plug
Insulation Material
Polymer
Application
Signal
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5148472-4
Zoro #
G800952933
UPC #
-
Country of Origin
United States

Details

Item
Connector
Type
Plug
Insulation Material
Polymer
Application
Signal
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
Material
Polymer
Hole Center to Center
2.54 mm
Connector Type
Plug
Max. Temp.
105°C
Connection Material
Copper Alloy
Number of Rows
3
Number of Contacts
48
Current Rating
1.5 A
Contact Type
Pin
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.