Zoro Homepage

Av19 Spm 3A Spot Logo R&G 12V Fl

  • Mfr # AV1910DA12T5Q04

  • Zoro # G705920426


product price: $29.69
/ea
Sold in multiples of 6 for $178.14

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Mounting Type
Panel
Support Bracket
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV1910DA12T5Q04
Zoro #
G705920426
UPC #
-
Country of Origin
China

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Mounting Type
Panel
Support Bracket
Without
Number of Actuators
Single
ESD Grounding Terminal
Without
Switch Type
Pushbutton
Mounting Angle
Vertical
Contact Base Material
Copper
Dust Proof
Yes
Process Sealed
Yes
Actuator Profile
Flush
Operating Function
Momentary
Actuator Style
Round
Detent Style
Audible
Switch Contact Plating Material
Silver
Product Type
Switch
Snap Action
Without
Bushing Style
Threaded
Illuminated
Yes
Case Material
PBT
Tactile
No
Configuration (Pole-Throw)
Single Pole - Single Throw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.