Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 1 Row, 20 A, 150 V, 12 AWG, Pin Termination

  • Mfr # 1-1546283-8

  • Zoro # G201009465


product price: $29.69
/ea
Sold in multiples of 3 for $89.07

Key Features

Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
150 V
Center Spacing
0.325 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1546283-8
Zoro #
G201009465
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Overall Length
9.436 in
Screw Size
4-40

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
150 V
Center Spacing
0.325 in
Color
Black
Number of Positions
30
Mounting Insert
Without
Terminal Plating Finish
Bright
Terminal Material
Copper Alloy
Terminal Plating Material
Tin
Screw Plating Material
Zinc/Chrome
Screw Head Type
Combo Phil-Slot
Number of Levels
1
Barrier Strip Style
Tri-Barrier
Block Style
Open Bottom with Standoffs
Connector & Contact Terminates To
Printed Circuit Board
Mounting Angle
Right Angle
Housing Material
Polyamide
Screw Material
Steel
Top Hardware
Wire Clamp Combo Head
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.