
Board Connector, 10 Contact(S), 2 Row(S), Male, Right Angle, Solder Terminal, Black Insulator
Mfr # 826470-5
Zoro # G605893059
product price: $2.49
/eaSold in multiples of 80 for $199.20
Key Features
Wire Connector Style
Standard
Max. Temp.
105°C
Standards
CUL E28476; CSA LR7189
Hole Center to Center
2.54 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
826470-5
Zoro #
G605893059
UPC #
-
Country of Origin
Poland
Dimensions
Contact Plating Thickness
5 µm
Details
Item
PCB Mount Header
Wire Connector Style
Standard
Max. Temp.
105°C
Standards
CUL E28476; CSA LR7189
Hole Center to Center
2.54 mm
Color
Black
Connection Material
Phosphor Bronze
Material
Glass-Filled Polyester
Terminal Type
Surface Mount; Through Hole
Contact Type
Pin
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Number of Contacts
10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.