Zoro Homepage

Board Connector, 14 Contact(S), 2 Row(S), Male, Right Angle, Solder Terminal, Black Insulator, Plug

  • Mfr # 1761682-5

  • Zoro # G805891992


product price: $1.65
/ea
Sold in multiples of 100 for $165.00

Key Features

Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Length
1 in
Height
8.89 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1761682-5
Zoro #
G805891992
UPC #
-
Country of Origin
China

Dimensions

Length
1 in
Height
8.89 mm
Contact Plating Thickness
15 µin

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Material
PCT
Terminal Type
Through Hole
Connector Type
Header
Connection Material
Phosphor Bronze
For Use With
AMP-Latch Receptacle
Hole Center to Center
2.54 mm
Features
With Daisy Chain
Color
Black
Terminal Finish
Tin Plated
Current Rating
1 A
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
14
Flammability Rating
UL 94 V-0
Contact Type
Pin
Number of Rows
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.