Board Connector, 14 Contact(S), 3 Row(S), Male, Right Angle, 0.157 Inch Pitch, Solder Terminal,

  • Mfr # 776267-5

  • Zoro # G705892990


product price: $9.45
/ea
Sold in multiples of 10 for $94.50

Key Features

Max. Voltage
250V AC
Max. Temp.
105°C
Application
Power, Signal
Width
1.498 in
Length
48.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
776267-5
Zoro #
G705892990
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.498 in
Length
48.8 mm

Details

Max. Voltage
250V AC
Max. Temp.
105°C
Application
Power, Signal
Hole Center to Center
4 mm
IP Rating
IP6K9K
Terminal Type
Through Hole - Solder
Color
Blue
Features
With Locking Interface
Number of Contacts
14
Number of Rows
3
Flammability Rating
UL 94 V-0

Description

Board Connector, 14 Contact(S), 3 Row(S), Male, Right Angle, 0.157 Inch Pitch, Solder Terminal, Blue Insulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.