Zoro Homepage

Board Connector, 20 Contact(S), 2 Row(S), Male, Right Angle, Solder Terminal

  • Mfr # 1-1355091-2

  • Zoro # G305783629


product price: $5.59
/ea
Sold in multiples of 25 for $139.75

Key Features

Color
Black
Max. Voltage
12V DC
Maximum Voltage
12 V DC
Application
Signal
Width
1.457 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1355091-2
Zoro #
G305783629
UPC #
-
Country of Origin
Germany

Dimensions

Width
1.457 in
Length
2.209 in

Details

Item
Hybrid Header
Color
Black
Max. Voltage
12V DC
Maximum Voltage
12 V DC
Application
Signal
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
HB
Features
Hybrid Header; With Locking Interface
Terminal Type
Through Hole - Solder
Hole Center to Center
2.54 mm
Max. Temp.
130°C
Number of Rows
2
Flammability Rating
UL 94 HB
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.