Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black

  • Mfr # 644487-3

  • Zoro # G605893868


product price:  $2.15
/ea
Sold in multiples of 50 for $107.50

Key Features

Max. Temp.
105°C
Max. Voltage
250V AC
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Length
0.484 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
644487-3
Zoro #
G605893868
UPC #
-
Country of Origin
United States

Dimensions

Length
0.484 in
Height
10.41 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Through Hole - Solder
Connection Material
Copper Alloy
Features
Shrouded
Color
Black
For Use With
MTA .100 Connector Assembly
Hole Center to Center
2.54 mm
Material
Glass-Filled Polyester
Connector Terminates To
Printed Circuit Board
Number of Contacts
3
Contact Finish
Bright Gold Plated
Contact Type
Pin
Flammability Rating
UL 94 V-0
Current Rating
5 A
Terminal Finish
Gold Plated
Number of Rows
1

Description

Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.