
Board Connector, 7 Contact(S), 1 Row(S), Female, Crimp Terminal, Natural Insulator, Receptacle
Mfr # 171822-7
Zoro # G305789737
product price: $0.35
/eaSold in multiples of 250 for $87.50
Key Features
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC; 350V DC
Maximum Voltage
250 V AC/350 V DC
Application
Power, Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
171822-7
Zoro #
G305789737
UPC #
-
Country of Origin
India
Dimensions
Height
5.75 mm
Length
14 mm
Details
Item
Connector
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC; 350V DC
Maximum Voltage
250 V AC/350 V DC
Application
Power, Signal
Current
2 A
Standards
UL; CSA Certified
Maximum Operating Temperature
95 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
Material
Nylon
Terminal Type
Crimp
Number of Rows
1
Max. Temp.
95°C
Contact Type
Socket
Hole Center to Center
2.5 mm
Number of Contacts
7
Current Rating
2 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.