Board To Board & Mezzanine Connectors 26 Modii Hdr Drst Unshrd Stkg

  • Mfr # 1-146492-3

  • Zoro # G205786157


product price: $17.99
/ea
Sold in multiples of 9 for $161.91

Key Features

Color
Black
Current
3 A
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-146492-3
Zoro #
G205786157
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Color
Black
Current
3 A
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Max. Temp.
125°C
Terminal Type
Through Hole
Connection Material
Copper Alloy
Contact Type
Pin
Current Rating
3 A
Number of Contacts
26
Number of Rows
2
For Use With
Receptacle Assembly
Contact Finish
Gold Plated
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.