Zoro Homepage

COAX PCB PICK TYPE TERMN

  • Mfr # 226177-2

  • Zoro # G900930312


product price: $2.15
/ea
Sold in multiples of 4900 for $10,535.00

Key Features

Termination Style
Crimp Termination Only
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Minimum Operating Temperature
-67 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226177-2
Zoro #
G900930312
UPC #
-
Country of Origin
United States

Details

Item
Wire Terminal
Termination Style
Crimp Termination Only
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Minimum Operating Temperature
-67 Degrees F
Maximum Operating Temperature
176 Degrees F
Application
Signal
Contact Plating Material
Tin-Lead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.