CONTACT PIN SIZE No 0

  • Mfr # 1766269-1

  • Zoro # G800952100


product price:  $13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Contact Material
Copper
Minimum Operating Temperature
-67 Degrees F
Maximum Operating Temperature
221 DegreesF
Application
Power
Contact Plating Material
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1766269-1
Zoro #
G800952100
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
Size 0

Details

Item
Connector Contact
Contact Material
Copper
Minimum Operating Temperature
-67 Degrees F
Maximum Operating Temperature
221 DegreesF
Application
Power
Contact Plating Material
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.