Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIP SW 3 POSN W/TAPE AU

  • Mfr # 3-435668-3

  • Zoro # G100966579


product price: $6.45
/ea
Sold in multiples of 3072 for $19,814.40

Key Features

Length
9.65 mm [ .38 in ]
Height
7.36 mm [ .29 in ]
Number of Switches
3
Contact Base Material
Copper Alloy
Sealed
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-435668-3
Zoro #
G100966579
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9.65 mm [ .38 in ]
Height
7.36 mm [ .29 in ]
Contact Mating Area Plating Thickness (µin)
30
Termination Post Length
3.56 mm [ .14 in ]

Details

Number of Switches
3
Contact Base Material
Copper Alloy
Sealed
Yes
Actuator Style
Rocker (Top Actuated)
Contact Current Rating (A)
1
Auto-Insertable
No
Housing Color
Blue
Contact Mating Area Plating Material
Gold
UL Flammability Rating
UL 94V-0
Number of Positions
3
Housing Material
Polyester GF
Operating Temperature Range (°C)
-55 to 105
Voltage Rating (VDC)
40
Solder Tail Contact Plating
Gold over Nickel
Seal Type
Tape
Low Profile
Yes
Centerline
2.54 mm [ .1 in ]
Product Type
Switch
Switch Type
DIP
Mounting Type
Through Hole
Mounting Angle
Vertical
Configuration (Pole-Throw)
Single Pole - Single Throw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.