Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC D-3100D H-HDR ASSY 8P TIN

  • Mfr # 1717412-5

  • Zoro # G300938949


product price: $2.89
/ea
Sold in multiples of 38 for $109.82

Key Features

Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
15 A
Series
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1717412-5
Zoro #
G300938949
UPC #
-
Country of Origin
Japan

Dimensions

Width
1.02 in
Height
14.43 mm
Length
25.43 mm

Details

Item
Connector
Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
15 A
Series
3000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
Glass-Filled Polyester
Green Environmental Attribute
Halogen Free
Terminal Type
Through Hole - Solder
Hole Center to Center
0.149 in
Connector Type
Header
For Use With
Receptacle Housing
Features
Shrouded
Contact Type
Tab
Contact Finish
Tin Plated
Number of Contacts
8
Current Rating
15 A
Number of Rows
2
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.