Zoro Homepage

DYNAMIC D-3400 HDR H ASSY 11P

  • Mfr # 3-178216-2

  • Zoro # G800938500


product price: $6.69
/ea
Sold in multiples of 42 for $280.98

Key Features

Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
8 A
Series
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-178216-2
Zoro #
G800938500
UPC #
-
Country of Origin
China

Dimensions

Width
1.32 in
Height
31.59 mm
Length
0.591 in

Details

Item
Connector
Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
8 A
Series
3000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
Glass-Filled Polyester
Connector Type
Header
For Use With
Receptacle Housing
Hole Center to Center
0.149 in
Green Environmental Attribute
Halogen Free
Features
Shrouded
Terminal Type
Through Hole - Solder
Contact Finish
Gold Plated
Contact Type
Tab
Number of Rows
4
Current Rating
8 A
Number of Contacts
12
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.