Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC D4200 V-HDR ASSY 4P/X

  • Mfr # 1-1747277-4

  • Zoro # G000937433


product price: $4.35
/ea
Sold in multiples of 17 for $73.95

Key Features

Color
Black
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
22 A
Width
0.409 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1747277-4
Zoro #
G000937433
UPC #
-
Country of Origin
China

Dimensions

Width
0.409 in
Height
23.8 mm
Length
1.37 in
Contact Plating Thickness
0.38 µm

Details

Item
PCB Mount Header
Color
Black
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
22 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
6.35 mm
Features
Shrouded
For Use With
Receptacle Housing
Connection Material
Copper Alloy
Material
Glass-Filled Polyester
Max. Temp.
105°C
Contact Type
Tab
Contact Finish
Gold Plated
Number of Contacts
4
Current Rating
22 A
Number of Rows
1
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.