
FASTON 250 FLAG REC 12-10 AWG TPHBZ
Mfr # 61187-1
Zoro # G000979617
product price: $0.25
/eaSold in multiples of 2500 for $625.00
Key Features
Wire Range
12 to 10 AWG
Insulation Type
Non-Insulated
Connection Type
F-Crimp
Overall Length
0.64 in
Seam
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61187-1
Zoro #
G000979617
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.64 in
Details
Wire Range
12 to 10 AWG
Insulation Type
Non-Insulated
Connection Type
F-Crimp
Seam
Open
Connection Material
Phosphor Bronze
Wire Type
Stranded, Discrete Wire
Standards
UL Rating
Features
Wire Insulation Support
Terminal Type
Quick Connect Receptacle
Terminal Orientation
Reversible Flag
Insulation Dia
0.13 to 0.17 in
Contact Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.