
FCA-215-CY9
Mfr # 4-1617763-8
Zoro # G401017567
product price: $550.99
/eaSold in multiples of 12 for $6,611.88
Free Shipping & Returns
Key Features
Relay Type
Military/Aerospace Mid-Range
Terminal Configuration
Solder Hook
Contact Current Rating
15 A
Enclosure Type
Hermetically Sealed
Actuating System
AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1617763-8
Zoro #
G401017567
UPC #
-
Country of Origin
India
Details
Relay Type
Military/Aerospace Mid-Range
Terminal Configuration
Solder Hook
Contact Current Rating
15 A
Enclosure Type
Hermetically Sealed
Actuating System
AC
Coil Suppression Diode
Without
Terminal Plating
Tin-Lead
Auxiliary Contacts
Without
Back EMF Suppression
Without
Shock
200G's, 6ms
Contact Base Material
Silver Cadmium Oxide
Coil Current
.18 A
Contact Arrangement
2 Form C, DPDT, 2 C/O
Product Type
Relay
Frequency
50/400 Hz
Coil Magnetic System
Polarized, Monostable
Vibration
30G's, 33 to 3000Hz
Operating Temperature Range
-70 to 125°C
Mounting Type
Raised Vertical Flange Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.