
FCB-405-0513M - M83536/5-013M
Mfr # 1617787-2
Zoro # G800983586
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Back EMF Suppression
Without
Coil Voltage Rating
12 VDC
Vibration
30G's
Terminal Plating
Tin-Lead
Actuating System
DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1617787-2
Zoro #
G800983586
UPC #
-
Country of Origin
India
Details
Back EMF Suppression
Without
Coil Voltage Rating
12 VDC
Vibration
30G's
Terminal Plating
Tin-Lead
Actuating System
DC
Coil Magnetic System
Polarized, Monostable
Mounting Type
Horizontal Flange Mount
Auxiliary Contacts
Without
Coil Resistance
78 Ω
Enclosure Type
Hermetically Sealed
Operating Temperature Range
-70 to 125°C
Terminal Configuration
Solder Hook
Shock
200G's, 6ms
Contact Base Material
Silver Cadmium Oxide
Contact Arrangement
4 Form C, 4PDT, 4 C/O
Coil Suppression Diode
Without
Relay Type
Military/Aerospace Mid-Range
Contact Current Rating
5A
Product Type
Relay
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.