Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FF 250 REC 1.0-2.5MM2 TPPB

  • Mfr # 6-160448-2

  • Zoro # G700966764


product price: $0.24
/ea
Sold in multiples of 5000 for $1,200.00

Key Features

Wire Size
17 - 13 AWG
Overall Length
.755 in
Terminal Type
Receptacle
Disconnect Type
Quick Disconnect
Fully Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-160448-2
Zoro #
G700966764
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
17 - 13 AWG
Overall Length
.755 in
Mating Tab Width
.25 in
Locking Lance Height
.32 mm
Accepts Wire Insulation Diameter Range
.135 - .2 in
Receptacle Stock Thickness
.013 in
Mating Tab Thickness
.032 in

Details

Terminal Type
Receptacle
Disconnect Type
Quick Disconnect
Fully Insulated
No
Contact Base Material
Phosphor Bronze
Insertion Force
Normal
Plating Material
Tin
Crimp Type
F-Crimp
Terminal Orientation
Straight
Voltage (Max)
250 V
Terminal & Splice Style
Receptacle
UL Flammability Rating
UL 94V-2
Connection Capacity
Single
FASTON
Yes
Terminates To
Wire & Cable
Mating Retention Type
Locking Lance
Barrel Type
Open
Wire Insulation Support
With
Wire/Cable Type
Regular Wire

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.