Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLACHSTECK 2 8 SPEZ

  • Mfr # 962881-2

  • Zoro # G801048598


product price: $0.13
/ea
Sold in multiples of 2500 for $325.00

Key Features

Type
Crimp
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Current
30 A
Maximum Operating Temperature
130 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
962881-2
Zoro #
G801048598
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Max. Insulation Dia.
0.134 in

Details

Item
Wire Connector
Type
Crimp
Current
30 A
Maximum Operating Temperature
130 Degrees C
Finish
Tin Plated
Wire Type
Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.