Zoro Homepage

Flush Mt Plug Spring Conn 7P 3.50mm

  • Mfr # 1986716-7

  • Zoro # G101016808


product price: $7.75
/ea
Sold in multiples of 20 for $155.00

Key Features

Color
Green
Voltage (VAC)
150
Wire Entry Angle
Top
Side Stackable
Yes
Number of Positions
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986716-7
Zoro #
G101016808
UPC #
-
Country of Origin
Italy

Details

Color
Green
Voltage (VAC)
150
Wire Entry Angle
Top
Side Stackable
Yes
Number of Positions
7
Contact Mating Area Plating Material
Tin over Copper Alloy
Block Type
Straight
Connector Style
Plug
Mounting Angle
Vertical
Wire Range
.5 to 1.5 mm² [ 20 to 16 AWG ]
Centerline
3.5 mm [ .138 in ]
Interlock
Without
Lever Color
Orange
Screw Flange
Without
Number of Rows
1
Screwless Terminal Block
Yes
Housing Color
Green
Threaded Flange
Without
Current Rating (Max) (A)
2
Housing Material
Polyamide
Shrouded
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.