
Fork Terminal, #6 Stud Size, 1.42 mm², 600 V, Vinyl Insulated, Red
Mfr # 322249
Zoro # G505899977
product price: $0.51
/eaSold in multiples of 200 for $102.00
Key Features
Terminal Shape
Flanged Fork
Insulation Color
Red
Maximum Wire Size
1.42 mm²
Minimum Wire Size
0.3 mm²
Insulation Type
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
322249
Zoro #
G505899977
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
1.42 mm²
Minimum Wire Size
0.3 mm²
Stud Size
#6
Overall Length
19.02 mm
Barrel Inside Dia.
0.145 in
Details
Item
Fork Terminal
Terminal Shape
Flanged Fork
Insulation Color
Red
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Features
Wire Insulation Support
Seam
Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight
Insulation Dia
0.105 to 0.14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.