
HDI PIN ASSY 2 ROW 100 POS
Mfr # 532446-9
Zoro # G401043696
product price: $21.95
/eaSold in multiples of 8 for $175.60
Key Features
Max. Temp.
125°C
Application
Signal; High Temperature
Height
11.73 mm
For Use With
Receptacle Assembly
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
532446-9
Zoro #
G401043696
UPC #
-
Country of Origin
United States
Dimensions
Height
11.73 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Header
Max. Temp.
125°C
Application
Signal; High Temperature
For Use With
Receptacle Assembly
Material
Thermoplastic
Contact Finish
Gold Plated
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Number of Rows
2
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Number of Contacts
100
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Current Rating
3 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.