
HDI PIN ASSY 2 ROW 60 POS
Mfr # 532446-5
Zoro # G301043727
product price: $20.39
/eaSold in multiples of 6 for $122.34
Key Features
Max. Temp.
125°C
Application
Signal; High Temperature
Height
11.73 mm
Material
Thermoplastic
For Use With
Receptacle Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
532446-5
Zoro #
G301043727
UPC #
-
Country of Origin
United States
Dimensions
Height
11.73 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Header
Max. Temp.
125°C
Application
Signal; High Temperature
Material
Thermoplastic
For Use With
Receptacle Assembly
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Number of Rows
2
Flammability Rating
UL 94 V-0
Contact Type
Pin
Connection Material
Phosphor Bronze
Number of Contacts
60
Contact Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.