Zoro Homepage

HDR ASSY 2mm AMPMODU SMT R/A D

  • Mfr # 1-5084108-2

  • Zoro # G200939190


product price: $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

Color
Black
Series
AMPMODU
Height
2 mm
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5084108-2
Zoro #
G200939190
UPC #
-
Country of Origin
Singapore

Dimensions

Height
2 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Series
AMPMODU
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
Hole Center to Center
2 mm
Material
Polyphenylene Sulfide
Features
With Boss
Terminal Type
Surface Mount
Contact Finish
Gold Flash over Palladium Nickel; Matte Tin Plated
Number of Rows
2
Number of Contacts
50
Contact Type
Pin
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.